Shop All Security Seals
Brady
Padlock Seal, Polypropylene, PK100
Mfr # 95175
Zoro # G5664425
product price: $136.79
/pk 100, $1.37/ea
Free Shipping & Returns
$136.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Imprinting None
- Primary Application General Purpose Barrier
- Standards RoHS Pass 2011/65/EU
- Security Seal Primary Material Polypropylene
- Number of Digits 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 95175
- Zoro # G5664425
- UPC # 754473951757
- Country of Origin United States
- Category Security Seals
Details
Imprinting | None |
Primary Application | General Purpose Barrier |
Standards | RoHS Pass 2011/65/EU |
Security Seal Primary Material | Polypropylene |
Number of Digits | 7 |
Security Seal Marking Type | Hot Stamp |
Barcoding | No |
Security Seal Type | Padlock Seals |
Tool Required | Removal |
Tearaway Option | No |
Primary Color | Yellow |
Color | Yellow |
Security Seal Primary Application | General Purpose |
Legend | Seal |
Marking Parameters | Sequential Numbers |
Item | Padlock Seal |
Material | Polypropylene |
Marking Type | Hot Stamped |
Description
Padlock Seals, Marking Parameters Sequential Numbers, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPTOOLS Heavy-Duty Crane Scale 6000 lbs x 2 lb. LED Display (SH425759)
- BROTHER MFC-J1170DW Wireless All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ1170DW)
- CARSON DELLOSA Mini Judy® Clock Set, PK12 (0768223202)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Green Color Family (61042)
- BRADY Padlock Plastic Seals, Red, 100PK (95173)
- BRADY Padlock Seal, Polypropylene, PK100 (95171)
- BRADY Hand Sealing Press, Steel (23300)
- BRADY Monel Lead Seal, PK250 (23302)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- BRADY Lock Seal, Plastic, Yellow, PK100 (95196)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (L3000 L YELLOW50)
- Brady Protective Packaging