Shop All Security Seals
Brady
Padlock Seal, Polypropylene, PK100
Mfr # 95171
Zoro # G5624026
Free Shipping & Returns
$136.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barcoding No
- Security Seal Type Padlock Seals
- Tearaway Option No
- Marking Parameters Sequential Numbers
- Standards RoHS Pass 2011/65/EU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 95171
- Zoro # G5624026
- UPC # 754473951719
- Country of Origin United States
- Category Security Seals
Details
Barcoding | No |
Security Seal Type | Padlock Seals |
Tearaway Option | No |
Marking Parameters | Sequential Numbers |
Standards | RoHS Pass 2011/65/EU |
Number of Digits | 7 |
Imprinting | None |
Security Seal Marking Type | Hot Stamp |
Security Seal Primary Material | Polypropylene |
Legend | Seal |
Primary Color | Green |
Tool Required | Removal |
Security Seal Primary Application | General Purpose |
Primary Application | General Purpose Barrier |
Color | Green |
Item | Padlock Seal |
Material | Polypropylene |
Marking Type | Hot Stamped |
Description
Padlock Seals, Marking Parameters Sequential Numbers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, Poly, Non-Glare, PK100 (62028)
- ZORO SELECT 24" x 12" Open Poly Bags, 2 mil, Clear (5DGY1)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 10 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G30041)
- BROTHER High-Yield Ink, 500 Page-Yield, Cyan/Magenta/Yellow, PK3, 3PK (LC401XL3PKS)
- BRADY Lock Seal, Plastic, Yellow, PK100 (95196)
- BRADY Padlock Plastic Seals, Red, 100PK (95173)
- BRADY Monel Lead Seal, PK250 (23302)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- BRADY Padlock Seal, Polypropylene, PK100 (95175)
- BRADY Cable Seal, 3/32 In, Steel, PK100 (95167)
- DICOR Dicor D6J-CS112B1 50 ft. Seal-Tite Corner Seal Tape Gray (D6J-CS112B1)
- Brady Security Seals