Shop All Security Seals
Brady
Padlock Seal, Polypropylene, PK100
Mfr # 95169
Zoro # G5841455
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Application General Purpose
- Security Seal Primary Material Polypropylene
- Tearaway Option No
- Legend Seal
- Tool Required Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 95169
- Zoro # G5841455
- UPC # 754473951696
- Country of Origin United States
- Category Security Seals
Details
Security Seal Primary Application | General Purpose |
Security Seal Primary Material | Polypropylene |
Tearaway Option | No |
Legend | Seal |
Tool Required | Removal |
Barcoding | No |
Security Seal Marking Type | Hot Stamp |
Imprinting | None |
Material | Polypropylene |
Color | Blue |
Marking Parameters | Sequential Numbers |
Security Seal Type | Padlock Seals |
Number of Digits | 7 |
Item | Padlock Seal |
Primary Color | Blue |
Primary Application | General Purpose Barrier |
Standards | RoHS Pass 2011/65/EU |
Marking Type | Hot Stamped |
Description
Padlock Seals, Marking Parameters Sequential Numbers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 6000g/15 lb. Capacity (RLP-15S)
- PAC STRAPPING 1/2 W Serrated Seals, Carton Of 1000 (HSS-4A)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- BRADY Padlock Plastic Seals, Red, 100PK (95173)
- BRADY Monel Lead Seal, PK250 (23302)
- BRADY Cable Seal, 3/32 In, Steel, PK100 (95167)
- BRADY Padlock Seal, Polypropylene, PK100 (95171)
- BRADY Hand Sealing Press, Steel (23300)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100 (V47130121-04-GRAI)
- Brady Protective Packaging