Shop All Equipment & Container Labels
Brady
Padlock Label, 3/4 In. H, 4 1/2 In. W, PK6, 50281
Mfr # 50281
Zoro # G3033670
product price: $7.46
/pk 6, $1.24/ea
$7.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language Spanish
- Legend Side 1: Peligro Equipo Bloqueado No Remueva/Side 2: Propiedad De ¿Etc.
- Material Vinyl
- Legend/Background Color Black, Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50281
- Zoro # G3033670
- UPC # 754473502812
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3/4 in |
Width | 4 1/2 in |
Depth | 1/200 in |
Overall Width | 4 1/2 in |
Overall Height | 3/4 in |
Description
Padlock Label, Front Side Legend SIDE 1: PELIGRO EQUIPO BLOQUEADO NO REMUEVA / SIDE, Header Peligro, Language Spanish, Mount Type Adhesive, Number of Printed Sides 1, Overall Height 3/4 in, Overall Width 4 1/2 in, Sign Material Vinyl, Write-On Surface No, Header Background Color Black, Red, Header Text Color White, Legend Color Black, Red, Maximum Temperature 176 Degrees F, Metal Detectable No, Minimum Temperature -40 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M85)
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196 (45196)
- BRADY Danger Tag, 5-3/4 x 3 In, Vinyl, Met, PK25 (76188)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86060 (86060)
- BRADY 2-2/5" x 2-2/5", Adhesive Push Button Label, Black (THTEP-170-593-.5BK)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25 (66064)
- BRADY Label, GHS Health Danger, Vinyl, 39/Sheet (118851)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- Brady Equipment & Container Labels