Shop All Lockout Safety Kits
Brady
Padlock Cabinet, Unfilled, 30 In H
Mfr # 65241
Zoro # G0430893
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Legend No Legend
- Wall Mounting Yes
- Filled/Unfilled Unfilled
- Number of Hooks 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65241
- Zoro # G0430893
- UPC # 754473652418
- Country of Origin Mexico
- Category Lockout Safety Kits
Dimensions
Overall Depth | 88.9 mm |
Dimensions (H x W) | 30 in x 15 in |
Overall Width | 381 mm |
Overall Height | 762 mm |
Description
Padlock Cabinet, Cable Lockouts Included Not Applicable, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Clear Door/Window, Language Not Applicable, Mount Type Wall Mount, Background Color White, Includes Cabinet, Legend No Legend, Legend Type Blank, Material Sintra; Acrylic, Mounting Location Wall, Number of Hooks 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - 2X-Large (48-22-8914)
- SAFEWAZE Tripod Pulley (FS970-PK)
- NMC Danger Locked Out Do Not Operate Bilingual Tag, Pk10 (SPLOTAG16)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-MB/UGN)
- BRADY Tag Center, Unfilled, 15-3/4 In. H (TC8)
- BRADY Lockout Station, Unfilled, 30 In H (50993)
- BRADY Padlock Station, 5-11/16" H x 4" W (149174)
- BRADY Tag Station, Unfilled, 7-1/2 In H (TH2)
- BRADY Brady Lockout Tag - Danger Do Not Operate Equipment Locked Out, Cardstock, 25/Pack (TG027E)
- BRADY Lockout Kit, 2 Lockouts, 5 Tags, Red (153668)
- BRADY Personal Lockout Kit- Electrical, Storage Container Color: Red (120886)
- Brady Lockout Safety Kits