Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Yellow
Mfr # SDPL-YLW-38ST-KD
Zoro # G104206091
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Type Open
- Shackle Height 1 1/2 in
- Features Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes
- Number of Pins 6
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDPL-YLW-38ST-KD
- Zoro # G104206091
- UPC # 888434586921
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 1 77/100 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Body Size | Standard Body |
Description
Padlock, Body Color Yellow, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® 35111 Workbrutes® Hi-Top Work Overshoes, Black, Cleated Outsole, Small (35111.SM)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- NMC Emergency Shut-Off Sign - Bilingual, M747RB (M747RB)
- SIGNMISSION Notice-Do Not Smoke Eat Or Drink In This Area 10in x 14in OSHA (NS-Do Not Smoke Eat Or Drink In Ths Area)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38ST-KD)
- BRADY Padlock, 6 Pins, Red (SDPL-RED-38ST-KD)
- BRADY Padlock, 6 Pins, Green (SDPL-GRN-38ST-KD)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KA6PK)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (123335)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KA6)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KA6)
- Brady Lockout Tagout