Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Yellow
Mfr # SDPL-YLW-38PL-KD
Zoro # G804206100
original price:
$9.68
41% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Body Dimensions 1 1/2 in x 1 77/100 in
- Body Finish Thermoplastic
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDPL-YLW-38PL-KD
- Zoro # G804206100
- UPC # 888434587119
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 77/100 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Body Size | Standard Body |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Description
Padlock, Body Color Yellow, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (N9680S)
- HOT RODS Hard Hat Liner, Gray (RF450)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4.83' x 1' H (PAK927-OR)
- BRADY Padlock, 6 Pins, Green (SDPL-GRN-38PL-KD)
- BRADY Padlock, 6 Pins, Blue (SDPL-BLU-38PL-KD)
- BRADY Padlock, 6 Pins, Red (SDPL-RED-38PL-KD)
- BRADY Lockout Padlock, Nylon, 6 Keys, Purple, PK6 (CPT-PRP-25PL-KD6PK)
- BRADY Lockout Padlock, KD, White, 1-3/4"H, PK6 (123359)
- BRADY Lockout Padlock, Al, 1/4" W, Black, PK3 (ALU-BLK-76ST-KA3PK)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- Brady Lockout Tagout