Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Yellow
Mfr # SDAL-YLW-38ST-KD
Zoro # G004206115
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 61/250 in
- Padlock Body Shape Rectangular
- Number of Pins 6
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDAL-YLW-38ST-KD
- Zoro # G004206115
- UPC # 888434587300
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 61/250 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Shackle Height | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Shackle Diameter | 61/250 in |
Body Size | Standard Body |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Description
Padlock, Body Color Yellow, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 61/250 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479U83 (479U83)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-L)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X0012BN)
- BRADY Padlock, 6 Pins, Orange (SDAL-ORG-38ST-KD)
- BRADY Padlock, 6 Pins, Green (SDAL-GRN-38ST-KD)
- BRADY Padlock, 6 Pins, Red (SDAL-RED-38ST-KD)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- BRADY Lockout Padlock, Al, Blk, Key Different, PK6 (ALU-BLK-38ST-KD6PK)
- BRADY Lockout Padlock, KA, Black, 1-2/5"H, PK6 (118970)
- BRADY Lockout Padlock, Nylon Body, Blue, PK6 (NYL-BLU-38PL-KA6PK)
- Brady Lockout Padlocks