Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Yellow, PK6
Mfr # SDPL-YLW-38ST-KD6
Zoro # G104206114
original price:
$60.39
25% off
new price: $45.29
/pk 6, $7.55/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Non Removable Key Yes
- Standards OSHA
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDPL-YLW-38ST-KD6
- Zoro # G104206114
- UPC # 888434586976
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Body Height | 1 77/100 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Shackle Length | Standard |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Description
Padlock, Body Color Yellow, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Blue, 7, Mens, 15" H, Pull On, PR (445L41)
- 3M PROTECTA Full Body Harness, S, Polyester (1161304)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (WFG2-05-XL)
- KINCO Kinco Lined Black Premium Deerskin Driver Gloves (90HKN-M)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KD6)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KD6)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KD6)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KD6)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38ST-KD12)
- BRADY Brady® 123324 Safety Padlock With Label, Nylon Shackle, Nylon, Red (123324)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Green)
- Brady Lockout Tagout