Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Yellow, PK6
Mfr # SDPL-YLW-38PL-KA6
Zoro # G504206103
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Body Finish Thermoplastic
- Control Key Registration Required No
- Body Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SDPL-YLW-38PL-KA6
- Zoro # G504206103
- UPC # 888434587218
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Shackle Height | 1 1/2 in |
Body Height | 1 77/100 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Description
Padlock, Body Color Yellow, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0012G1)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (X5012X-ANSI)
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- MAGID Vinyl Coated Bib Apron (150Y)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KA6)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-GRN-38ST-KA3PK)
- BRADY Lockout Padlock, KA, Green, 1-7/16"H, PK6 (133290)
- BRADY Lockout Padlock, Nylon Body, Blue, PK6 (NYL-BLU-38PL-KA6PK)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK3 (118949)
- BRADY Padlock, 6 Pins, Orange (SDAL-ORG-38ST-KD)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 (7062)
- Brady Lockout Padlocks