Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Yellow, PK6
Mfr # SDAL-YLW-38ST-KD6
Zoro # G804206117
product price: $64.15
/pk 6, $10.69/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 61/250 in
- Body Finish Anodized
- Number of Pins 6
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDAL-YLW-38ST-KD6
- Zoro # G804206117
- UPC # 888434587355
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 61/250 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 61/250 in |
Shackle Length | Standard |
Body Size | Standard Body |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Description
Padlock, Body Color Yellow, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 61/250 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, 2XL, 90 PK, Black (49279)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (135)
- LABELMASTER Toxic Placard, Blank, E-Z Remo, PK25 (ZEZ5B)
- OCCUNOMIX Winter Liner, Universal, Polyester, Camo (LF649)
- BRADY Padlock, 6 Pins, Green, PK6 (SDAL-GRN-38ST-KD6)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KD6)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KD6)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 6PK (CPT-RED-38AL-KD6PK)
- BRADY Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (105892)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H, PK6 (101956)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Bl, PK6 (CPT-BLU-25PL-KD6PK)
- Brady Lockout Tagout