Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Red
Mfr # SDAL-RED-38ST-KD
Zoro # G204206083
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 61/250 in
- Shackle Height 1 1/2 in
- Key Type Keyed Different
- Body Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDAL-RED-38ST-KD
- Zoro # G204206083
- UPC # 888434587294
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 61/250 in |
Shackle Height | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Shackle Diameter | 61/250 in |
Shackle Length | Standard |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Description
Padlock, Body Color Red, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 61/250 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Medical Examination Certificate, English (47379)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0600)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000005)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- BRADY Padlock, 6 Pins, Green (SDAL-GRN-38ST-KD)
- BRADY Padlock, 6 Pins, Orange (SDAL-ORG-38ST-KD)
- BRADY Padlock, 6 Pins, Blue (SDPL-BLU-38PL-KD)
- BRADY Lockout Padlock, KA, Yellow, 1-7/16"H, PK3 (133282)
- BRADY Lockout Padlock, KD, Blue, 3"H (123406)
- EGEETOUCH Smart Lockout Tagout Lock, BTDirectional Code, COMMERCIAL iOSAndroidWeb for REMOTE Mgmt, RED (5-05105-97)
- Brady Lockout Padlocks