Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Red, PK6
Mfr # SDPL-RED-38ST-KA6
Zoro # G804206070
product price: $46.99
/pk 6, $7.83/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Body Finish Thermoplastic
- Body Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDPL-RED-38ST-KA6
- Zoro # G804206070
- UPC # 888434587010
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Body Width | 1 1/2 in |
Body Height | 1 77/100 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Body Size | Standard Body |
Description
Padlock, Body Color Red, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, L (SVGZ2)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP3S/11)
- ANSELL Cut Resistant Sleeve, 21 In, White (74-021)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KA6)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KA6)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KA6)
- BRADY Lockout Padlock, Nylon, Purple, PK3 (CPT-PRP-25PL-KA3PK)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- BRADY Lockout Padlock, Nylon, Yellow, PK3 (CPT-YLW-25PL-KA3PK)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Purple (410PRP)
- Brady Lockout Tagout