Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Red, PK6
Mfr # SDPL-RED-38PL-KA6
Zoro # G704206064
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 77/100 in
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Standards OSHA
- Shackle Height 1 1/2 in
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SDPL-RED-38PL-KA6
- Zoro # G704206064
- UPC # 888434587201
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 77/100 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Body Size | Standard Body |
Description
Padlock,6 Pins,Red,PK6, Body Color Red, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 18in (39959)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-392)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, L, 12PK (0409RBLKLAR)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-GRN-38ST-KA3PK)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KD6)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38PL-KD6)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (103033)
- BRADY Lockout Padlock, Black, 1-1/2" W Body, PK6 (ALU-BLK-76ST-KD6PK)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KA6)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1105KABRN)
- Brady Lockout Padlocks