Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Red, PK24
Mfr # SDPL-RED-38ST-KD24
Zoro # G604206065
product price: $186.99
/pk 24, $7.79/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Body Dimensions 1 1/2 in x 1 77/100 in
- Body Width 1 1/2 in
- Features Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDPL-RED-38ST-KD24
- Zoro # G604206065
- UPC # 888434587089
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 77/100 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Body Size | Standard Body |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Description
Padlock, Body Color Red, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DV8 OFFROAD DV8 OFFROAD QUICK RELEASE FIRE EXTINGUISHER MOUNT (D-FIREX-MNT-DOR)
- ACCUFORM Gate Valve Lockout, Fits Sz 1 to 2-1/2 (KDD470)
- VIKING Viking FR 300D Trilobal Jkt Blk, S (3907FRJ-S)
- SIRIUS PROTECTIVE PRODUCTS Disposable Beard Covers, Polypropylene, Beard Restraints, 18In Facial Hair Guards, PPE, 1000PK (PP2BC2)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KD6)
- BRADY Lockout Padlock, KD, Orange, 1-2/5"H, PK6 (118928)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KA24)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK3 (118949)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H (143156)
- BRADY Lockout Padlock, Nylon, Ylw, Key Different (NYL-YLW-76ST-KD)
- MASTER LOCK Keyed-Alike Aluminum Padlock 1.5" W x 1.75" H (LCK107)
- Brady Lockout Padlocks