Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Red, PK24
Mfr # SDPL-RED-38PL-KA24
Zoro # G104206077
original price:
$211.16
4% off
new price: $200.99
/pk 24, $8.37/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Body Width 1 1/2 in
- Body Thickness 41/50 in
- Body Dimensions 1 1/2 in x 1 77/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDPL-RED-38PL-KA24
- Zoro # G104206077
- UPC # 888434587287
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Shackle Height | 1 1/2 in |
Body Height | 1 77/100 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Description
Padlock, Body Color Red, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nose Cup, M/L (80815-H5)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1146-RA_10X7 (U6-1146-RA_10X7)
- MILWAUKEE TOOL Front Brim Green Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1126)
- JUSTRITE Oily Waste Can, 10 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09300)
- BRADY Lockout Padlock, Nylon, Bl, Rectangular, PK6 (NYL-BLU-38PL-KD6PK)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- BRADY Lockout Padlock, Al, Green, Key Alike, PK6 (ALU-GRN-38ST-KA6PK)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red, 6/PK (SDPL-RED-38PL-KD6)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KD12)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (7069)
- Brady Lockout Padlocks