Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Red, PK12
Mfr # SDPL-RED-38ST-KA12
Zoro # G104206107
product price: $86.15
/pk 12, $7.18/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Height 1 1/2 in
- Body Width 1 1/2 in
- Body Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDPL-RED-38ST-KA12
- Zoro # G104206107
- UPC # 888434587072
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Body Height | 1 77/100 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Body Size | Standard Body |
Shackle Length | Standard |
Description
Padlock, Body Color Red, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Hood, , MicroMax, Disposable, One Size, Serged, White, 250PK (CTL713)
- ANSELL VF, Cut Res glves, A5, 10, 61DD68, PR (11-755VP)
- ERGODYNE Safety Glasses, UV Protection, 142mm W, CL Lens/BK Frame (EGO50000)
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, L (4082-L (9))
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Red, PK6 (CPT-RED-25PL-KD6PK)
- BRADY Lockout Padlock, KA, Black, 1-7/16"H, PK6 (133293)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38ST-KD)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Bl, PK6 (CPT-BLU-25PL-KD6PK)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KA24)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KA6)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.5" Pla (NYL-PRP-38PL-KD6PK)
- Brady Lockout Padlocks