Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Orange
Mfr # SDAL-ORG-38ST-KD
Zoro # G504206080
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Shackle Type Open
- Includes (1) Padlock, (2) Keys
- Body Thickness 3/4 in
- Features Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDAL-ORG-38ST-KD
- Zoro # G504206080
- UPC # 888434587324
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Shackle Diameter | 61/250 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Shackle Length | Standard |
Description
Padlock, Body Color Orange, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 61/250 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Medium Unisex T-Shirt, 20 in. (ST11-2PGS-M)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - M (48-73-8651E)
- FIRST AID ONLY BBP Spill Cleanup Kit, 3.625 x 4.312 x 2.25 (21-760)
- BRADY Pipe Marker, Lube Oil, Yel, 3/4 to 1-3/8 In (4244-A)
- BRADY Padlock, 6 Pins, Red (SDAL-RED-38ST-KD)
- BRADY Padlock, 6 Pins, Green (SDAL-GRN-38ST-KD)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- BRADY Lockout Padlock, Al, Black, Key Alike, PK6 (ALU-BLK-38ST-KA6PK)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H, PK6 (101956)
- BRADY Lockout Padlock, Nylon, Red, Rectangulr, PK6 (NYL-RED-38PL-KD6PK)
- BRADY Lockout Padlock, KD, White, 1-3/4"H (123332)
- Brady Lockout Padlocks