Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Orange, PK6
Mfr # SDAL-ORG-38ST-KD6
Zoro # G804206063
product price: $67.15
/pk 6, $11.19/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 12
- Number of Pins 6
- Shackle Type Open
- Standards OSHA
- Control Key Registration Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDAL-ORG-38ST-KD6
- Zoro # G804206063
- UPC # 888434587379
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 61/250 in |
Shackle Length | Standard |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Description
Padlock, Body Color Orange, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 61/250 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20175)
- PREMIER Spray Sock, PK72 (60579)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Neoprene Shell, 2XL (MG401/2XL)
- DUNLOP Overboots, Mens, S, Button Tab, Yllw, PVC, PR (8802000)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KD6)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDAL-BLU-38ST-KD6)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KD6)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (123335)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-YLW-38ST-KA3PK)
- BRADY Lockout Padlock, Nylon, Wht, 6 Keys, PK6 (NYL-WHT-38ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- Brady Lockout Tagout