Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Green
Mfr # SDPL-GRN-38ST-KD
Zoro # G504206097
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Padlock Body Shape Rectangular
- Shackle Height 1 1/2 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDPL-GRN-38ST-KD
- Zoro # G504206097
- UPC # 888434586952
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Body Height | 1 77/100 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Description
Padlock, Body Color Green, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Diameter Y-Duct Connector, 16 lbs, 20 (9650-Y)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525 (65525)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479W86 (479W86)
- CONDOR Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474D10 (474D10)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38ST-KD)
- BRADY Padlock, 6 Pins, Red (SDPL-RED-38ST-KD)
- BRADY Padlock, 6 Pins, Yellow (SDPL-YLW-38ST-KD)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Shackle Dia 1/4 in, Red (99552)
- BRADY Lockout Padlock, Al, Open Shackel, Blk, PK3 (ALU-BLK-38ST-KA3PK)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H (48JR89)
- Brady Lockout Tagout