Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Green, PK6
Mfr # SDPL-GRN-38PL-KD6
Zoro # G404206081
original price:
$59.29
15% off
new price: $50.25
/pk 6, $8.38/ea
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Standards OSHA
- Legend Danger Locked Out Do Not Remove
- Body Dimensions 1 1/2 in x 1 77/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDPL-GRN-38PL-KD6
- Zoro # G404206081
- UPC # 888434587195
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Shackle Height | 1 1/2 in |
Body Height | 1 77/100 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Body Size | Standard Body |
Description
Padlock, Body Color Green, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Date of Inspection Label, PK25 (FIL-91)
- PIP Large 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/L)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (DGP-350-S)
- WYK Acidsafe, 2 qt. Shaker Carton, PK6 (AN3005)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KD6)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KD6)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38PL-KD6)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KA6PK)
- BRADY Brady® ALU-RED-76ST-KA3PK Brady SafeKey Lockout Padlock Aluminum 3" Steel Shackle Keyed Alike (ALU-RED-76ST-KA3PK)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Blue, Pack of 6 (51344)
- BRADY Lockout Padlock, KD, Black, 1-7/16"H, PK6 (133266)
- Brady Lockout Tagout