Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Green, PK6
Mfr # SDAL-GRN-38ST-KD6
Zoro # G504206066
original price:
$84.99
29% off
new price: $60.25
/pk 6, $10.04/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 61/250 in
- Standards OSHA
- Features Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes
- Body Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDAL-GRN-38ST-KD6
- Zoro # G504206066
- UPC # 888434587386
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 61/250 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Height | 1 4/5 in |
Shackle Diameter | 61/250 in |
Body Size | Standard Body |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Description
Padlock, Body Color Green, Body Height 1 4/5 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 61/250 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY 4 Hour NiMH Battery (10076108)
- HONEYWELL UVEX Safety Glasses, Clear Scratch-Resistant (763-S3200)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XXL (US370)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDAL-BLU-38ST-KD6)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KD6)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KD6)
- BRADY Lockout Padlock, Aluminum, Red, Alike, PK6 (ALU-RED-38ST-KA6PK)
- BRADY Lockout Padlock, Aluminum, Silver, PK3 (ALU-RED-38ST-KA3PK)
- BRADY Lockout Padlock, Black, 1-1/2" W Body, PK6 (ALU-BLK-76ST-KA6PK)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK12 (A1106KAGRN SETOF12)
- Brady Lockout Tagout