Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Blue
Mfr # SDPL-BLU-38ST-KD
Zoro # G704206088
original price:
$8.80
11% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Body Thickness 41/50 in
- Includes (1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDPL-BLU-38ST-KD
- Zoro # G704206088
- UPC # 888434586938
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Body Height | 1 77/100 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Body Size | Standard Body |
Description
Padlock, Body Color Blue, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Safe Handler Full Color Yellow Safety Glasses (BLSH-ESCR-CLCT-SG4Y-12)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 2XL, 1 PR (29JV95)
- DUNLOP Size 7 Men's Steel Rubber Boot, Blue (8908633)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H, PK6 (118929)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Blue, Pack of 6 (51344)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KD6)
- BRADY Lockout Padlock, Nylon Body, Yellow, PK6 (NYL-YLW-38PL-KA6PK)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KD6)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 /40 KD Yellow)
- Brady Lockout Padlocks