Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Blue, PK6
Mfr # SDPL-BLU-38ST-KD6
Zoro # G904206086
original price:
$48.81
9% off
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Body Thickness 41/50 in
- Non Removable Key Yes
- Features Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SDPL-BLU-38ST-KD6
- Zoro # G904206086
- UPC # 888434586983
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Body Width | 1 1/2 in |
Body Height | 1 77/100 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Body Size | Standard Body |
Shackle Length | Standard |
Description
Padlock, Body Color Blue, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0210YB)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B29)
- POPULAR LIFE Scarlett Durable, Invisible Dark Brown Hair Nets, PK2 (BLPL-HS-DH-4DBR-2)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KD6)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KD6)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KD6)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KA6PK)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDAL-BLU-38ST-KA6)
- BRADY Lockout Padlock, KA, Black, 1-3/4"H, PK6 (123271)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H (104919)
- Brady Lockout Tagout