Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Blue, PK6
Mfr # SDPL-BLU-38ST-KA6
Zoro # G604206089
product price: $50.35
/pk 6, $8.39/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Number of Keys 6
- Number of Pins 6
- Body Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDPL-BLU-38ST-KA6
- Zoro # G604206089
- UPC # 888434587034
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Body Width | 1 1/2 in |
Body Height | 1 77/100 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Description
Padlock, Body Color Blue, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 2XL, 1 PR (IMPC5-88-012)
- CONDOR Disposable Bib Apron, Polyethylene, 1.25 mil Thick, 46 in Long, White, Universal Size, 100 Pack (5T315)
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- ALLEGRO INDUSTRIES Alcohol-Free Respirator Cleaning Wipes, (3001-20PPD)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KA6)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KA6)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KA6)
- BRADY Lockout Padlock, Al, Green, Key Alike, PK6 (ALU-GRN-38ST-KA6PK)
- BRADY Lockout Padlock, KD, White, 1-3/4"H (143123)
- BRADY Lockout Padlock, Nylon, Org, Key Different (NYL-ORG-76ST-KD)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- Brady Lockout Padlocks