Shop All Lockout Padlocks
Brady
Padlock, 6 Pins, Blue, PK6
Mfr # SDPL-BLU-38PL-KD6
Zoro # G404206111
original price:
$59.29
15% off
new price: $50.25
/pk 6, $8.38/ea
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Body Finish Thermoplastic
- Body Width 1 1/2 in
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SDPL-BLU-38PL-KD6
- Zoro # G404206111
- UPC # 888434587171
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 77/100 in |
Shackle Height | 1 1/2 in |
Body Height | 1 77/100 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 77/100 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Description
Padlock, Body Color Blue, Body Height 1 77/100 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, White, PK10 (W-2811-10)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, S, PK12 (8750S)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N10R090000)
- KLEENGUARD Safety Glasses, Amber Scratch-Resistant (25659)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38PL-KD6)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KD6)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KD6)
- BRADY Brady® 123324 Safety Padlock With Label, Nylon Shackle, Nylon, Red (123324)
- BRADY Lockout Padlock, Nylon, Wht, 6 Keys, PK6 (NYL-WHT-38ST-KA6PK)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H (104919)
- NMC Yellow Alum Locks (AL1Y)
- Brady Lockout Tagout