Shop All Circuit Breaker & Panelboard Accessories
Brady
Oversized Breaker Lockout, 480/600V AC, 1 Poles
Mfr # 148685
Zoro # G8520038
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker with Standard Nylon Cable Ties
- Voltage 480/600V AC
- Number of Poles 1
- AC Voltage Rating 480/600V
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 148685
- Zoro # G8520038
- UPC # 754473581916
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 3 3/4 in |
Depth | 4.143 in |
Height | 4 1/8 in |
Length | 4 1/8 in |
Padlock Shackle Max. Dia. | 9/32 in |
Dimensions | 2.358 in H x 3-3/4 in W x 4.143 in D |
Length (Straight Wireway) | 4 1/8 in |
Overall Height | 4.14 in |
Dimensions (L x W x H) | 4.13 in x 3.75 in x 4.14 in |
Overall Length | 4.13 in |
Overall Depth | 2.36 in |
For Maximum Switch Width | 2.25 in |
Overall Width | 3.75 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Description
Oversized Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Oversized, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 480/600V AC, Maximum Number of Padlocks 1, Overall Height 4.14 in, Overall Length 4.13 in, Overall Width 3.75 in, Features ID Tags can be Pre-Loaded onto Taglock Devices, For Circuit Breaker Manufacturer TagLock, For Maximum Switch Width 2.25 in, For Use With Circuit Breaker with Standard Nylon Cable Ties, Includes (25) TagLock Lockouts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1 1/2" Trade Size (732327)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149434)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- BRADY Lockout Board, Red/White, Unfilled (LKUCB)
- BRADY Multi-Pole Breaker Lockout, 120/277V AC, 2, 3 Poles (148697)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148698)
- BRADY Lockout Board, Unfilled, Red/White (3070)
- SQUARE D Load Center Cover, Flush Mount, 125 A, 22.13 in L, 15.44 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24UF)
- Brady Circuit Breaker & Panelboard Accessories