Shop All Label Maker Ribbons
Brady
Overlaminate Label, 1.5" W x 0.25" H, 1 1/2 in W, 1/4 in L
Mfr # LAM-3-103
Zoro # G4787539
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/4 in
- Material Polyester
- Length 1/4 in
- Width 1 in
- Thickness 0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAM-3-103
- Zoro # G4787539
- UPC # 66282016102
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Height | 1/4 in |
Length | 1/4 in |
Width | 1 in |
Details
Item | Overlaminate Label,1.5" W x 0.25" H |
Material | Polyester |
Thickness | 0.0025 in |
Product Type | Protective Overlaminate |
Description
Overlaminate Label,1.5 In. W x 0.25 In. H, Height 1/4 in, Material Polyester, Product Type Protective Overlaminate, Thickness 0.0025 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Color Label Dots Dk Blue (05793)
- MOLDEX AirWave M Series N95 Particulate Respirator Masks pkg 10 (M4620)
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC4)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- BRADY Label, 1 in W, Indoor, White (M6C-1000-483)
- BRADY Ribbon, 2" W, 75 ft. L, Blue (M61-R4410-BL)
- BRADY Label, 1 1/2 in W, Clear; White (BM-33-427)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Red (R4407-RD)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Orange (76770)
- BRADY Label, 1 1/2 in W, Clear; White (M6-34-427)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- Brady Safety Labels