Shop All Label Maker Ribbons
Brady
Overlaminate Label, 0.65" W x 0.2" H, 13/20 in W, 1/5 in L
Mfr # LAM-1-103
Zoro # G4787557
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1/4 in
- Material Polyester
- Width 5/8 in
- Length 1/5 in
- Thickness 0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAM-1-103
- Zoro # G4787557
- UPC # 66282016100
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Height | 1/4 in |
Width | 5/8 in |
Length | 1/5 in |
Details
Item | Overlaminate Label,0.65" W x 0.2" H |
Material | Polyester |
Thickness | 0.0025 in |
Product Type | Protective Overlaminate |
Description
Overlaminate Label,0.65 In. W x 0.2 In. H, Height 1/4 in, Material Polyester, Product Type Protective Overlaminate, Thickness 0.0025 in, Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Work Shoes, Black/Red, 9W, PR (RB1061)
- ZORO SELECT Banana Caution Sign, AFRAME (BSIGN)
- SKECHERS Work Shoes, 8-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 8.5)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8941)
- BRADY Label, 1 1/2 in W, Clear; White (BM-32-427)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Label, 1 1/2 in W, Gray; Green (M7-30-428-CALI)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- BRADY Label, 1 1/2 in W, White (M6-31-499)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Red (13514)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6213)
- Brady Label Maker Ribbons