Shop All Floor Signs
Brady
Outdoor Floor Sign Kit Aluminum WH/BL STOP LINE UP HERE6 FT SOCIAL DISTANCING
Mfr # 151918
Zoro # G808583924
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend STOP – LINE UP HERE, STAY SAFE. MINIMUM 6 FEET SOCIAL DISTANCING
- Sign Material Aluminum
- Sign Mounting Style Self-Adhesive
- Thickness 0.0118 in
- Application COVID-19;Facility Identification;Floor Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 151918
- Zoro # G808583924
- UPC # 888434556146
- Country of Origin United States
- Category Floor Signs
Details
Item | Sign |
Legend | STOP – LINE UP HERE, STAY SAFE. MINIMUM 6 FEET SOCIAL DISTANCING |
Sign Material | Aluminum |
Sign Mounting Style | Self-Adhesive |
Thickness | 0.0118 in |
Application | COVID-19;Facility Identification;Floor Marking |
Color | White on Blue |
Includes | (10) 24 x 14.5 Aluminum Outdoor Line Up Here 3D Floor markers (151916);(2) 24 x 22 Aluminum Outdoor Practice Social Distancing 3D Floor markers (151912) |
Description
Show everyone the safer way to line up with this 3D Outdoor Line Up Kit. It features eye-catching floor signs that convey proper social distancing and line up protocols to help stop the spread of COVID-19. Includes 10 151916 - 3D Outdoor Line Up Floor Signs and 2 151912 - 3D Outdoor Practice Social Distancing Floor Signs. Durable, aluminum-based floor signs. Designed for outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Raincoat with Detachable Hood, Yellow (360CX5)
- SANITA SABEL Women's Closed Back Clog in Charcoal, Size 6.5-7, PR (457876-056-38)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (KV200-L)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/Gray, S, PR (19K995)
- BRADY Brady® 104409 ToughStripe Floor Footprints, 3-1/2" W, 10/Pack, Yellow (104409)
- BRADY Floor Cone, 35 in H, 7 in W, No Text, 77205 (77205)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- SIGNMISSION Wear Protective Equipment 5 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99870 (FD-C-16-99870)
- Brady Signs