Shop All Spill Control Kits and Stations
Brady
Oil Only Absorbent Booms, 8" x 18", Absorbency Capacity 28 gal
Mfr # SPC818
Zoro # G5841324
product price: $121.49
/pk 10, $12.15/ea
Free Shipping & Returns
$121.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed Oil-Based Liquids
- Size 8 in x 18 in
- Volume Absorbed Per Pkg. 28 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SPC818
- Zoro # G5841324
- UPC # 662706140215
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 8 in x 18 in |
Diameter | 8 in |
Length | 18 in |
Width | 8 in |
Rope Along Length | Yes |
Description
SPC Marine Specialty absorbents are designed to float on water and contain or absorb a wide variety of marine fuels and oils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON OUTFITTERS BCO RFID MONEY CLIP WALLET/ BK/BR (BCO5731RFID)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- C.H. HANSON Interlocking, Brass Stencil Set, 1/2, 45pcs (10066)
- FEDERAL SIGNAL Pendant Mount, 8-51/64in.Wx3-11/64in.H (PMXC-SB)
- BRADY Lightweight Portable Spill Containment Berm, 4' x 6' (SB-SL46)
- BRADY Spill Kit (SKA-14)
- BRADY 95-Gallon Drum Spill Control Kit Refill - Oil Only Application (SKO95-R)
- BRADY 55-Gallon Drum Spill Control Kit - Chemical Application (SKH-55)
- BRADY 30-Gallon Drum Spill Control Kit - Oil Only Application (SKO30)
- BRADY Emergency Response Spill Control Kit - Chemical Application (SKH-CFB)
- FIBERLINK Absorbent Pad, HazMat, HW, Box, PK100 (PPHB10D)
- Brady Spill Control Supplies