Shop All Spill Control Kits and Stations
Brady
Oil-Only 14-Gallon Drum Spill Kit
Mfr # SKO-14
Zoro # G508589202
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mercury Spill Control Application Absorbents and Spill Control
- Container Size 13 gal (US)
- Size 26.5 in H x 15 in Dia
- Includes (1) 14 Gal Drum Container;(20) 15 in x 19 in Oil Only Pads;(2) 3 in x 12 ft Socks;(2) Disposal Bags;(1) Pair of Goggles;(1) Pair of Nitrile Gloves
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKO-14
- Zoro # G508589202
- UPC # 662706907429
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 13 gal (US) |
Size | 26.5 in H x 15 in Dia |
Height | 26.5 in |
Outside Dia. | 15 in |
Details
Item | Spill Kit Drum |
Mercury Spill Control Application | Absorbents and Spill Control |
Includes | (1) 14 Gal Drum Container;(20) 15 in x 19 in Oil Only Pads;(2) 3 in x 12 ft Socks;(2) Disposal Bags;(1) Pair of Goggles;(1) Pair of Nitrile Gloves |
Material | Polyethylene |
Color | White |
Description
SPC Spill Kits from Brady combine absorbents, accessories, PPE and instructional guidelines so youre prepared when a spill occurs. White absorbents pick up petroleum-based fluids, paints and non-water-soluble chemicals while repelling water. Great for indoor and outdoor use. 14-gallon drum is a UN-approved, water- and chemical-resistant polyethylene container with lever-lock lid for small-medium response. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. Spill kits are ideal for fast response to critical accidents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Cabinet, 45 gal., Flammable, 18 x 65 x 43 (BM45YP)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (480L70)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4032-S (7))
- BDG VF, Leather Gloves, S/7, 55LA94, PR (20-1-148-S-K)
- BRADY 95-Gallon Drum Spill Control Kit Refill - Universal Application (SKR-95-R)
- BRADY Special Spill Kit Bodily Fluid (SK-BF)
- BRADY Mobile Kaddie Spill Control Kit - Universal Application (SKA-K2)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- BRADY Standard Vehicle Portable Spill Kit, 22" x 16" x 5", Absorbency Capacity 11.5 gal (SK-VEH)
- BRADY 95-Gallon Drum Spill Control Kit - Universal Application (SKA-95)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- Brady Spill Control Kits and Stations