Shop All Wire Markers
Brady
Numerical Wire Markers Repositionable Vinyl Cloth 1.5 in H Legend: 22, 900 Total, 25PK
Mfr # WM-22-PK
Zoro # G608584176
product price: $53.15
/pk 25, $2.13/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Material Vinyl Cloth
- Label Width 0.25 in
- Label Height 1.5 in
- Mounting Repositionable Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-22-PK
- Zoro # G608584176
- UPC # 662820909873
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 0.25 in |
Label Height | 1.5 in |
Details
Item | Wire Marker |
Legend | 22 |
Color | Black on White |
Material | Vinyl Cloth |
Mounting | Repositionable Rubber |
Includes | 25 Cards |
Application | Wire and Cable Labeling |
Description
B-500 Repositionable Vinyl Cloth wire markers from Brady are perfect for your general wire marking needs. Card-mounted wire markers allow for quick, on-the-spot wire marking. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLUTCH GEAR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (MXGKGHVB/XL)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXXL)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 145181 (145181)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20125)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- BRADY White Polypropylene Wire Marker, THT-18-449-3 (THT-18-449-3)
- Brady Electrical Labels