Shop All Letters and Numbers
Brady
Numbr Label, 0 Thru 9, 1/2inH, PK25
Mfr # 3410-# KIT
Zoro # G8793811
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3/8 in
- Overall Height 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3410-# KIT
- Zoro # G8793811
- UPC # 754473341527
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Overall Height | 1/2 in |
Overall Width | 3/8 in |
Character Width | 1/4 in |
Description
Number Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Respirator Sign, V-Shape, Plastic (2592)
- FIRST ALERT Battery-Powered Carbon Monoxide Alarm (1039718)
- BRADY Plug Lockout, 1-1/4" W, Nylon, 3-7/16" L (148081)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9EVC9)
- BRADY Reflective Numbers And Letters, 6, PK25 (5890-6)
- BRADY Carded Numbers, 0 Thru 9, 2-1/4 In. H (34410)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- BRADY Number Label, 0 Thru 9, Blk On Yllw, 3/8inH (3400-# KIT)
- BRADY Label, 0 Thru 9, 2-1/4 In. H, PK25 (9714-# KIT)
- BRADY Numbers and Letters Labels, PK 10 (5180P-1)
- HY-KO 3.5In Gold Aluminum Number 9, 10PK (B00216)
- Brady Letters and Numbers