Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8220P-4
Zoro # G507194698
product price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8220P-4
- Zoro # G507194698
- UPC # 888434606841
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Red (M7-176-593-RD)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black (SCARAP4BLK)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (CFG-900-S)
- WALTER SURFACE TECHNOLOGIES 2-pack deluxe Sweatband for 06HG (06-HGSB-2)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (1550-B)
- BRADY Number Label, 3, 3/4in.Hx21/32in.W, Vinyl (9712-3)
- BRADY Ultra Reflective Letter, S, PK10 (3010-S)
- BRADY Letter Label, C, 1-1/2 in. W x 3-1/2 in. H (1550-C)
- BRADY Ultra Reflective Numbers, 0, PK10 (3000-0)
- BRADY Number Label, Char 4, 3in.H, Vinyl, PK10 (5130-4)
- HY-KO 5In Reflective Number 1, 10PK (B00577)
- Brady Letters and Numbers