Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8220P-2
Zoro # G807194640
product price: $13.85
/pk 10, $1.39/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8220P-2
- Zoro # G807194640
- UPC # 888434606827
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5133)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21DL11)
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 EE)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- BRADY Number Label, 7, 1-1/2in.Hx7/8in.W, Vinyl (1530-7)
- BRADY Letter Label, A, 1-1/2 in. W x 3-1/2 in. H (1550-A)
- BRADY Numbers and Letters Labels, PK 10 (5050P-X)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23268)
- BRADY Ultra Reflective Letter, T, PK10 (3010-T)
- BRADY Numbers and Letters Labels, PK 10 (5050P-N)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHBLK800)
- Brady Letters and Numbers