Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8220P-1
Zoro # G007194716
product price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8220P-1
- Zoro # G007194716
- UPC # 888434606810
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Clear Performance Safety Glasses (48-73-2020)
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-10, 1-Pair - Pkg Qty 12 (205573)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X8GY)
- REEBOK Safety Shoe, 12, M, Black, Composite, PR (RB4039)
- BRADY Carded Numbers and Letters, 6, PK32 (3420-6)
- BRADY Letter Identification Card, G, PK32 (3420-G)
- BRADY Ultra Reflective Letter, I, PK10 (3010-I)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls Yellow 550 Pieces (174845)
- BRADY Numbers and Letters Labels, PK 10 (5050P-4)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-1.5-5-10)
- Brady Letters and Numbers