Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8215P-6
Zoro # G007194662
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8215P-6
- Zoro # G007194662
- UPC # 888434606728
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Temporary Valve Tag Fasteners, Metl, PK100 (98858)
- ERGODYNE Lime Class E Insulated Bibs, XL (8928)
- 3M Hlf Msk Resp 7501, S, Chem Cart, AG, PK2 (3PB39-3AG78)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-4-R-10)
- BRADY Number Label, Character 3, 1 In. H, PK10 (8200-3)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- BRADY Letter Label, A Thru Z, 3/4in.H, PK25 (1520-LTR KIT)
- BRADY Numbers and Letters Labels, PK 10 (5050P-7)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- BRADY Letter Identification Card, X, PK32 (3420-X)
- BIG HORN Letter And Number Punch Set Of 36 Piece 1/8 Inch (19268)
- Brady Letters and Numbers