Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8215P-5
Zoro # G307194676
product price: $11.09
/pk 10, $1.11/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8215P-5
- Zoro # G307194676
- UPC # 888434606711
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1375-RD_10X7 (U5-1375-RD_10X7)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosed Protective Cover, Surface, 4inD (STI-13400NK)
- BRADLEY Bradley S45123 Plastic Eyewash Handle Prepack (S45-123)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9780-6-K)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 4 in Polyester Lbls Red 550 Pieces (175397)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (1550-3)
- BRADY Number Label, Character 1, 1-15/16 In. H (9714-1)
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- BRADY Number Label, Char 4, 3in.H, Vinyl, PK10 (5130-4)
- BRADY Ultra Reflective Numbers, 9, 6 In. H, PK10 (3020-9)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-3-6-10)
- Brady Letters and Numbers