Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8215P-4
Zoro # G507194681
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8215P-4
- Zoro # G507194681
- UPC # 888434606704
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 3/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- PELICAN Hardigg, Pelican Storm Case, 18-1/4 In Lx13-1/2 InWx6-3/4 InD, Bl (IM2300)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707HVO-07)
- DESCO Jacket, w/Knitted Cuffs, Black, Medium (73862)
- BRADY Ultra Reflective Numbers, 1, PK10 (3010-1)
- BRADY Ultra Reflective Numbers, 4, 6 In. H, PK10 (3020-4)
- BRADY Numbr Label, 0 Thru 9, 3/4inHx9/16inW, PK25 (1520-# KIT)
- BRADY Numbers and Letters Labels, PK 10 (5140P-1)
- BRADY Numbers and Letters Labels, PK 10 (5100P-3)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- DEWALT Number House 3 Alum 3In Black (DC-3/3)
- Brady Letters and Numbers