Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8215P-0
Zoro # G007194693
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 8215P-0
- Zoro # G007194693
- UPC # 888434606667
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 3/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (SB5645D)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100182436)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 090)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 24" W, 120PK (MAT195-WH)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- BRADY Letter Label, A Thru Z, 1/2in.H, Vinyl (3410-LTR KIT)
- BRADY Numbers and Letters Labels, PK 10 (5050P-O)
- BRADY Reflective Numbers And Letters, K, PK25 (5890-K)
- BRADY Carded Numbers, 01 Thru 99, 1-1/2 In. H (34353)
- BRADY Numbered Tag Set, 51 to 75, 25 Tags (23258)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F112)
- Brady Letters and Numbers