Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8210P-8
Zoro # G307194621
product price: $8.59
/pk 10, $0.86/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8210P-8
- Zoro # G307194621
- UPC # 888434607022
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 3/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Be In Control Of Your, ENG (P2990)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, L (9114-L)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- STRANCO Die-Cut Refl. Number Label, 7, 3In H, PK5 (DWR-3-7-5)
- BRADY Numbers and Letters Labels, PK 10 (5140P-6)
- BRADY Number Label, 8, PK10 (5010-8)
- BRADY Ultra Reflective Letter, S, PK10 (3010-S)
- BRADY Letter Identification Card, I, PK32 (3420-I)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H (34210)
- BRADY Numbers and Letters Labels, PK 10 (5100P-3)
- HY-KO Number House 2 3-1/4In Refl (PS-20/2)
- Brady Letters and Numbers