Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8210P-3
Zoro # G907194700
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8210P-3
- Zoro # G907194700
- UPC # 888434606971
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 3/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY R Metal Rim Key Tags, 114 Diameter Tag, Metal Split Ring, White, 50 Tags 11025, White, 50PK (AVE11025)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- BRADY Numbers and Letters Labels, PK 10 (5050P-B)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- BRADY Ultra Reflective Letter, E, PK10 (3010-E)
- BRADY Number Label, 0, 2-1/4in.Hx7/8in.W, Vinyl (1534-0)
- BRADY Carded Numbers and Letters, 6, PK10 (5050-6)
- BRADY Number Label, 5, 3/4in.Hx9/16in.W, Vinyl (1520-5)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847212)
- Brady Letters and Numbers