Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8210P-2
Zoro # G307194645
product price: $8.55
/pk 10, $0.86/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8210P-2
- Zoro # G307194645
- UPC # 888434606964
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-8-L)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, White (280-HP641RV-01)
- SIGNMISSION OSHA Notice Sign, No PPE Past This Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-14758)
- NMC Break Away Uchannel Green Sign Post, 3Ft (UP3G)
- BRADY Reflective Numbers And Letters, 8, PK25 (5905-8)
- BRADY Numbers and Letters Labels, PK 10 (5140P-8)
- BRADY Letter Label, Character S, 1-1/2 In. H (9713-S)
- BRADY Symbol Label, Arrow, White, 3-3/4inH, PK10 (5130-ARO)
- BRADY Numbers and Letters Labels, PK 10 (5050P-0)
- BRADY Ultra Reflective Numbers, 9, PK10 (3010-9)
- HY-KO 6In White Plastic Number 9, 5PK (A30309)
- Brady Letters and Numbers