Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8210P-1
Zoro # G307167427
product price: $8.79
/pk 10, $0.88/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8210P-1
- Zoro # G307167427
- UPC # 888434606957
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 1 PR (5430XL)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25 (DL149BTB25)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- BRADY Carded Numbers and Letters, 4, PK32 (3420-4)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK (6450P-F)
- BRADY Number Label, 1, 2-3/4in.Hx3/4in.W, PK10 (5080-1)
- BRADY Reflective Numbers And Letters, 5, PK25 (5000-5)
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 3 1 pc, 6PK (840480)
- Brady Letters and Numbers