Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8210P-0
Zoro # G607194666
product price: $8.55
/pk 10, $0.86/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8210P-0
- Zoro # G607194666
- UPC # 888434606940
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- TILLMAN Cotton Welding Jacket (6230DHM)
- PROPAC PERSONAL HYGIENE KIT (K3930)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-187-1-342)
- BRADY Number Label, 3, 3/4in.Hx21/32in.W, Vinyl (9712-3)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK (6450P-F)
- BRADY Numbers Label Kit, 0 Thru 9, PK25 (1530-# KIT)
- BRADY Reflective Numbers And Letters, L, PK25 (5890-L)
- BRADY Ultra Reflective Letter, V, PK10 (3010-V)
- BRADY Number Label, 2, 5in.Hx1-3/4in.W, Vinyl (1560-2)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 4, Flat Black (HNF6-4 FBL)
- Brady Letters and Numbers