Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8205P-3
Zoro # G307194867
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 8205P-3
- Zoro # G307194867
- UPC # 888434606575
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18™ ROCKET™ Dual Power LED Tower Light w/ Battery (2131-20, 48-11-1850)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL (V1051160U-2XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (EXO-MGG-04-L)
- CONDOR Safety Vest, Yellow/Green, M, Snap (491T24)
- BRADY Number Label, 1, 5in.Hx1-3/4in.W, Vinyl (1560-1)
- BRADY Number Label, 7, 1-1/2in.Hx7/8in.W, Vinyl (1530-7)
- BRADY Number Label, 4, 3/4in.Hx21/32in.W, Vinyl (9712-4)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- BRADY Reflective Numbers And Letters, 9, PK25 (5890-9)
- BRADY Numbers and Letters Labels, PK 10 (5050P-O)
- NMC Self-Adhesive Numbers 2" (NPS50)
- Brady Letters and Numbers