Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8205P-1
Zoro # G307194812
product price: $8.39
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8205P-1
- Zoro # G307194812
- UPC # 888434606551
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated, (GX0120ID)
- CONDOR Hazard Marking Tape, Roll, 2In W, 108 ft. L (6FXV6)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W (1530-0)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (1550-B)
- BRADY Ultra Reflective Numbers, 7, PK10 (3010-7)
- BRADY Ultra Reflective Numbers, 2, 6 In. H, PK10 (3020-2)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- BRADY Ultra Reflective Letter, G, PK10 (3010-G)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- Brady Letters and Numbers