Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8205P-0
Zoro # G107194814
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 8205P-0
- Zoro # G107194814
- UPC # 888434606544
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 1 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- GASCO Calibration Gas, Pure Methane, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-132)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XL (10) (99-1-9780-10-K)
- AIR SYSTEMS INTL Replacement Sensor, Carbon Monoxide (CO-91NS)
- BRADY Letter Label, Character O, PK10 (3010-O)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- BRADY Numbers and Letters Labels, PK 10 (5140P-2)
- BRADY Numbered Tag Set, 51 to 75, 25 Tags (23258)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23256)
- HILLMAN 2" Blk #0 Adhesive (839398)
- Brady Letters and Numbers