Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 8200P-1
Zoro # G007194730
product price: $8.55
/pk 10, $0.86/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 8200P-1
- Zoro # G007194730
- UPC # 888434606421
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chore Mitten Cotton Poly Blend L, PK12 (8900L)
- PIP Hi-Visibility Sweats, Lime Yllw, L (323-1370B-LY/L)
- LITHONIA LIGHTING Exit Sign, Red Letter, LED (EDG 1 R EL SD)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK213-0111)
- BRADY Ultra Reflective Letter, T, PK10 (3010-T)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97199)
- BRADY Reflective Numbers And Letters, 8, PK25 (5905-8)
- BRADY Ultra Reflective Letter, X, PK10 (3000-X)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (1550-5)
- BRADY Ultra Reflective Numbers, 0, PK10 (3010-0)
- HILLMAN 4 in. Black Aluminum Nail-On Number 3 1 pc, 3PK (841622)
- Brady Letters and Numbers